Tub Filler with Double Lever Handle in Satin Nickel - PVD

You last purchased this on
 
American Standard

Tropic® Tub Filler with Double Lever Handle in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Tropic® Tub Filler with Double Lever Handle in Satin Nickel - PVD

  • Fast #
  • Part #AT038900295
  • Item #4415730
  • Manufacturer Part #T038900.295
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One wipe effortlessly removes spots
  • ADA approved metal lever handles
  • Trim only
  • Limited Lifetime Warranty - Function & Finish
  • Valve body (R800 series) must be ordered separately - (See faucet component list below)
  • Ceramic disc valves provide a lifetime of smooth handle operation and drip-free performance
  • Limited lifetime warranty on function and finish
  • Lifetime finish won't tarnish or scratch
  • Coordinating Bathroom, Bath/Shower, and Bidet Faucets Available
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Tropic®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
8 in - 12 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Filler
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
20 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Spout Height:
4-7/8 in
Spout Type:
Tub
Trim Only:
Yes
Tub Spout Reach:
7-1/4 in
WaterSense Labeled:
No
Width:
12 in