American Standard

Tropic® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Part #A7038801295  |  Manufacturer Part #7038801.295

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
  • Speed Connect® drain has less parts for a quick installation
  • Flexible hose connections for 6" to 12" installations
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 10 in

Collection: Tropic®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: OD Slip

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-1/8 in

Spout Reach: 5-1/8 in

Trim Only: No

WaterSense Labeled: Yes

Width: 13-1/2 in