Vitreous China Pedestal Sink in White
Tropic® Vitreous China Pedestal Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet not included
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Tropic®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole, 4 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 12 in x 19 in x 6 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21 in x 27 in x 7 1/2 in
- Type:
- A0404004020
- Vessel Only:
- Yes