2 Robe Hook in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #7455210.278
TS Series 2 Robe Hook in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 660-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable construction for long life
- Easy to Install
- Includes concealed mounting with no exposed set screws
- Durability of Finishes: Chrome and PVD finishes will never tarnish.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- TS Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-3/4 in
- EPA Compliant:
- No
- Height:
- 3-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 2
- Projection:
- 3-3/4 in
- WaterSense Labeled:
- No
- Width:
- 4-1/8 in