Robe Hook in Legacy Bronze
TS Series Robe Hook in Legacy Bronze
Frequently Purchased Together
Product Details
- Concealed Mounting: No exposed set screws
- Easy to Install
- Metal construction for durability and long life
- Limited Lifetime Warranty on Function and Finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- TS Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 4-13779/100000 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 3-629921/1000000 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1377/10000 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 4-13779/100000 in
- Size:
- 4-1/8 in x 2-1/4 in
- Toilet Bowl Length:
- 4-1/8 in
- WaterSense Labeled:
- No
- Width:
- 2-24409/100000 in