Concealed Mount and Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #7455230.278
TS Series Concealed Mount and Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes concealed mounting hardware
- Toilet tissue holder tube shall be brass
- Durable construction for long life
- Durability of Finishes: Chrome and PVD finishes will never tarnish.
- Toilet Tissue Holder tube shall be Brass tube
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- TS Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- EPA Compliant:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Post Mount
- Length:
- 8-3/8 in
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- WaterSense Labeled:
- No