Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
This product has been replaced by
Manufacturer Part #7455230.002
TS Series Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install
- Toilet tissue holder tube shall be brass
- Includes concealed mounting with no exposed set screws
- Durability of Finishes: Chrome and PVD finishes will never tarnish.
- Toilet Tissue Holder tube shall be Brass tube
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- TS Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Post Mount
- Length:
- 8-3/8 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- WaterSense Labeled:
- No