0 items

American Standard Berwick® Tub and Shower Trim Kit with Single Lever Handle

AT430502

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable brass construction
  • Includes brass wall escutcheon, metal lever handle, and showerhead with arm and flange
  • Limited lifetime warranty on function and finish
  • Slip-on diverter tub spout
  • Trim only
  • Turbine spray

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Berwick®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
7-1/4 in
Material
Brass
Number of Handles
Single Handle
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday