American Standard

Tudor™ 17 in. Undermount Lavatory Sink White

Part #A0632000020  |  Manufacturer Part #0632000.020

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

CSA Certified: CSA B45.1

Collection: Tudor™

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 1 Hole

Pedestal Only - FEI: No

Sink Installation Type: Undermount

Vessel Only - FEI: Yes