Screw for TU186507.002, 1040.224, 1040.229, 7211, 7212 and 7254
Ultramix Screw for TU186507.002, 1040.224, 1040.229, 7211, 7212 and 7254
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- TU186507.002, 1040.224, 1040.229, 1041.224, 1041.229, 7211, 7212, 7215, 7251, 7252, 7254
- Built-In Grinder:
- No
- Collection:
- Ultramix
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb