0 items

American Standard Universal Drain

A1583470

Color Finish

Starting at $130.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction is durable and ideal for prolonged contact with water
  • Deck-mounted electronic on/off with built-in 20 minute timed safety shut off
  • Eight jet multi-directional and flow adjustable jets
  • EverClean® surface
  • Pre-leveled tub bottom
  • Rotary knob feature controls pop-up drain stopper
  • Two-speed pump/motor with pulse feature
  • Universal bath drain works with all American Standard® Master and Luxury series bathtubs and whirlpool baths

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
18-1/2 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday