American Standard

Urinal Inlet Spud for American Standard 6400.014 Stallbrook and 6501.010 Washbrook Top Spud Urinal

Part #A0470030070A  |  Manufacturer Part #047003-0070A

Call for Pricing EACH

Brand Model Compatibility:

American Standard 6400.014 Stallbrook and 6501.010 Washbrook Top Spud Urinal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • American Standard® genuine repair part

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: American Standard 6400.014 Stallbrook and 6501.010 Washbrook Top Spud Urinal

CARB OTC LEED Compliant: No

End Connection 2: Spud

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

IAPMO Listed: No

Material: Brass

Product Type: Spud

Type: A0470030070A

WaterSense Labeled: No