Urinal Strainer for Selectronic® Innsbrook® 6520.001 and 6520.003 in Chrome Plated

You last purchased this on
 
American Standard

Urinal Strainer for Selectronic® Innsbrook® 6520.001 and 6520.003 in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Urinal Strainer for Selectronic® Innsbrook® 6520.001 and 6520.003 in Chrome Plated

  • Fast #
  • Part #A0470680070AP
  • Item #7485655
  • Manufacturer Part #130601
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
BAA Compliant:
No
Brand Model Compatibility:
Selectronic® Innsbrook® 6520.001 and 6520.003
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
IAPMO Listed -:
No
MA Approved -:
No
Material:
Stainless Steel
Product Type:
Urinal Strainer
WaterSense Labeled:
No