Vacuum Breaker Valve for Service Sink Faucet in Polished Chrome

Part #AM9629520020A  |  Item #5103681  |  Manufacturer Part #M962952-0020A

$ 14.25 EACH

Length:

2-7/10 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Genuine American Standard® repair part
  • Easy to install
  • Durable construction

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Valve Kit

Flow Rate: 1.5 gpm

GSA Approved: No

IAPMO Listed: No

Length: 2-7/10 in

NSF Certified: No