0 items

American Standard Portsmouth® Vanity

A9210030

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Matching rattan door Insert
  • Nominal dimensions: 30" x 21-1/2" x 33-1/4"
  • Slide-out step-up feature
  • Two door

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Portsmouth®
Color Finish
White
Color Finish Category
Whites
Depth
21-1/2 in
Height
33-1/2 in
IAPMO Listed
No
Installation Type
Floor Mount
Material
Birch Veneer, Poplar Wood
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday