Vitreous China All Purpose Sink in White
Vitreous China All Purpose Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes wall hanger
- High splash back
- For wall hanger or for exposed bracket support
- For wall hanger (included) or for exposed bracket support 15" (381mm) painted brackets available]
- Nominal dimensions: 30" x 22" (762 x 559)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Commercial
- Built-In Grinder:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/2 in
- Drain Location:
- Center
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Sink Installation Type:
- Floor Mount
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30 in x 22 in
- Type:
- A9061250020
- WaterSense Labeled:
- No
- Width:
- 22 in