0 items

American Standard Townsend® Volume Control Valve Trim

AT353700

Color Finish

Starting at $58.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lifetime of drip-free performance
  • Made from solid brass, designed to last even in high-use applications
  • Metal lever handle
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Washerless
Collection
Townsend®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
End Connections
FNPT
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Brass
Number of Handles
Single Handle
Trim Only
No
UL Listed
No
Valve Type
Tub & Shower Volume Control Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday