1.28 gpf Elongated Two Piece Toilet in White
Vormax® 1.28 gpf Elongated Two Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
American Standard 1.28 gpf Toilet Tank in White
Part #A4385A105020
American Standard Elongated Toilet Bowl in White
Part #A3385A100CP020
- 12" rough, Right Height Elongated Combination bowl with seat plus tank
- Two VorMax Plus FreshInfuser™ packs included with purchase of toilet
- The VorMax jetted scrub toilet plus LYSOL® work together to keep the bowl clean and smelling fresh
- The specially formulated VorMax Plus FreshInfuser™ features LYSOL® and lasts for up to 360 flushes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Vormax®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 32-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 30-3/16 mm
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Bowl Width:
- 14 in
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 17-7/8 in