Vormax® 1.28 gpf Toilet Tank in White

Part #A4385A105020  |  Item #7346919  |  Manufacturer Part #4385A105.020

$ 137.40 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • Vormax® flushing technology cleans two times better than conventional toilets
  • Transitional styling
  • Dual injection flush valves
  • Two color-matched bolt caps
  • Covered under 10 year limited warranty

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 3385A.101 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Vormax®

Color Finish: White

Color Finish Category: Whites

Depth: 18-1/16 in

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 15-1/4 in

IAPMO Listed: Yes

Length: 9 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Origin: Global

Shape: Elongated

Size: 18-1/16 in x 8-3/4 in

Style: Transitional

Tank Only - FEI: Yes

Toilet Bowl Length: 18-1/16 in

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Seat Shape: Elongated

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Right-Hand

Trip Lever Placement: Front

Urinal Installation: Floor Mount

WaterSense Labeled: Yes

Weight: 39.6

Width: 17-7/8 in