1.0 gpf Elongated ADA Floor Mount Toilet Bowl in Linen

You last purchased this on
 
American Standard

Vormax® 1.0 gpf Elongated ADA Floor Mount Toilet Bowl in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Vormax® 1.0 gpf Elongated ADA Floor Mount Toilet Bowl in Linen

  • Fast #
  • Part #A3385A101222
  • Item #7346969
  • Manufacturer Part #3385A101.222
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Vitreous china
  • Vormax® flushing technology cleans two times better than conventional toilets
  • Toilet bowl only
  • Transitional styling
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • CleanCurve™ rim eliminates rim area where dirt and build-up hide
  • Elongated siphon action jetted bowl
  • Rough-in size: 12"
  • Covered under 10 year limited warranty
  • Includes EZ-install tools
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
4385A.114
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Vormax®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
28-5/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
16-3/4 in
IAPMO Listed -:
Yes
Length:
28-5/8 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Number of Bowls:
1
Shape:
Elongated
Size:
28-5/8 in x 14 in
Tank Only:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-5/8 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Shape:
Elongated
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/16 in
WaterSense Labeled:
Yes
Width:
14 in