Elongated Closed Front Toilet Seat with Soft Close in White

You last purchased this on
 
American Standard

Contemporary Vormax® Elongated Closed Front Toilet Seat with Soft Close in White

  • Fast #
  • Part #A5055A65C020
  • Item #7170672
  • Manufacturer Part #5055A65C.020
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Contemporary Vormax® Elongated Closed Front Toilet Seat with Soft Close in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Complete with bolts, nuts and dual faced adhesive washers
  • Covered under American standard's 1 year limited warranty
  • Elongated closed front toilet seat and cover
  • Bottom mounting hardware included
  • Fits elongated VorMax® CleanCurve® style rim toilets
  • Unique bumpers designed for added stability to reduce movement of the seat
  • Sanitary lift tab allows user to raise the seat with ease
  • Elongated toilet seat shape
  • Easy Close, Easy Lift, Easy Clean
  • Made from Polypropylene Plastic
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Contemporary Vormax®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-3/16 in
EPA Compliant:
No
GSA Approved:
No
Height:
2-1/16 in
IAPMO Listed -:
No
Length:
18-3/16 in
Material:
Plastic
NSF Certified:
Yes
Seat Type:
Toilet
Size:
18-3/16 in x 14-3/4 in
Toilet Bowl Length:
18-3/16 in
Toilet Bowl Width:
8-7/8 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Type:
A5055A65C020
WaterSense Labeled:
No
Width:
14-3/4 in