0 items

American Standard Heritage® Wall Mount Service Sink Faucet with Double Lever Handle

A8350235

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes bucket hook
  • Includes wall escutcheons
  • Inlets: 1/2" female NPT on 8" centers
  • Integral supply stops
  • Threaded hose end: 3/4"
  • Valve cartridge assures a lifetime of drip-free performance
  • Vandal-resistant handles with red and blue color indexes

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Heritage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Hose Thread
Faucet Connection Size
3/4 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
20 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Cast Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
6-1/2 in
Trim Only
No
WaterSense Labeled
No
Width
12-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday