Washer and Screw Kit for Reliant®3 Single Control Centerset Lavatory Faucet

Part #AM9624960070A  |  Item #5103533  |  Manufacturer Part #M962496-0070A

$ 1.50 EACH

Brand Model Compatibility:

Reliant®3 Single Control Centerset Lavatory Faucet

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable construction
  • Used by plumbers to repair American Standard products
  • Genuine American Standard repair part
  • Easy to use

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: Reliant®3 Single Control Centerset Lavatory Faucet

Built-In Grinder: No

Faucet Part Type: Washer and Screw Kit

NSF Certified: Yes

Weight: 1