0 items

American Standard Whirlpool Access Cover

A7538391A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Access panel for series A2425L, A2425LC, A2425V and A2425VC tubs

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Silver
Color Finish Category
Silver Tones
GSA Approved
No
Height
1/2 in
IAPMO Listed
No
Length
34 in
NSF Certified
No
UL Listed
No
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday