Plastic Access Cover in White
Plastic Access Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Access panel for series A2425L, A2425LC, A2425V and A2425VC tubs
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Access Cover
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 7 lb