American Standard

Williamsburg Brass Screw

Part #A9184280070A  |  Manufacturer Part #918428-0070A

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Genuine American Standard® repair part
  • Durable construction
  • Easy to install
  • Check your American Standard® replacement part information for compatibility

Specifications

ADA Compliant: No

Brand Model Compatibility: 2908.222.002F Williamsburg® Widespread Faucet

Collection: Williamsburg

Faucet Part Type: Screw

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

Type: A9184280070A

Width: 3/8 in