1.1 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
American Standard

Yorkville™ 1.1 gpf Elongated Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Yorkville™ 1.1 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A2878100020
  • Item #4346929
  • Manufacturer Part #2878100.020
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • High Efficiency, Ultra Low-consumption
  • EverClean® surface inhibits the growth of stain and odor-causing bacteria, mold, and mildew on the surface
  • Floor-mounted, back-outlet toilet
  • Close-coupled Flushometer tank
  • Fully-glazed 2-1/8 in tramway
  • 10 in x 12 in water surface area
  • Pressure-assisted siphon jet flush action
  • Elongated 16-1/2 in high bowl rim for accessible applications
  • Speed Connect® tank/bowl coupling system
  • Metal chrome trip lever
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Elongated
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Yorkville™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-3/4 in
EPA Compliant:
Yes
Flow Rate:
1.1 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Chrome
Handle Type:
Lever
Height:
30-3/4 in
IAPMO Listed -:
Yes
Length:
26-61/100 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
Yes
Shape:
Elongated
Size:
29-3/4 in x 20-1/2 in
Tank Only:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
29-3/4 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
4 in
Toilet Seat Included:
No
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Rear
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
20-1/2 in