1.1 gpf Toilet Tank in Bone
Yorkville™ 1.1 gpf Toilet Tank in Bone
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Flow rate: 1.1 gpf
- Tank only
- Bolt caps: 4
- Sanitary dam on bowl
- Speed Connect® tank/bowl coupling system
- Chrome metal trip lever
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- American Standard 3703.100 Toilet Bowl
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Yorkville™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 14-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 9 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 20-1/2 in