American Standard Yorkville™ 1.1 gpf Toilet Tank in Linen

A4142601222

Manufacturer Part #: 4142601.222

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Tank only
  • Material: Vitreous china
  • Flow rate: 1.1 gpf
  • Chrome metal trip lever
  • Speed Connect® tank/bowl coupling system
  • Bolt caps: 4
  • Sanitary dam on bowl

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
American Standard 3703.100 Toilet Bowl
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Yorkville™
Flow Rate
1.1 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Trip Lever
Height
14-1/4 in
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Right-Hand
Trip Lever Placement
Front
WaterSense Labeled
Yes
Width
20-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday