0 items

American Valve 125# Bronze FIPT Non-Rising Stem Gate Valve

AG300

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
FIPT
End Connection 2
FIPT
FM Approved
No
Lead Law Compliant
Yes
Length
1-77/100 in
Material
Bronze
Maximum Pressure
200 WOG
Maximum Temperature
180
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday