0 items

American Valve 125 psi Cast Iron Flanged Ball Valve

A3700

Valve Size

Starting at $253.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% lead-free
  • Flanged end connections
  • Lever valve handle
  • Material: Cast Iron
  • Rated 200W at 200° F
  • Same end-to-end dimensions as gate or plug valve
  • Specifications: ASTM A-126B, ASME B16.1
  • Valve seat material: Teflon®

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
MSS Specifications
MSS SP-70
Material
Cast Iron
NSF Certified
Yes
NSF Specifications
NSF 61-8
Pressure Class
125#
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon™
Valve Size
2-1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday