0 items

American Valve 125# Threaded Bronze Swing Check Valve with Disc

A31F

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS-SP-80
Material
Bronze
Maximum Pressure
125 psi
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Bronze
Valve Size
3/4 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday