3700 2 in. Cast Iron Full Port Flanged 125# Ball Valve

Part #A3700K  |  Item #1394422  |  Manufacturer Part #3700 2

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lever valve handle
  • Rated 200W at 200° F
  • Same end-to-end dimensions as gate or plug valve
  • Flanged end connections
  • Material: Cast Iron
  • Valve seat material: Teflon®
  • 100% lead-free
  • Specifications: ASTM A-126B, ASME B16.1

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI B16.10]

ASME Specifications: ASME B16.1

ASTM Specifications: [ASTM A-126 Class B, ASTM A-48 Class 35]

Clean Bagged: No

Coating: Epoxy

Collection: 3700

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Steel

High Pressure: 200

IAPMO Listed: No

Length: 7 in

MSS Specifications: MSS SP-70

Material: [Plastic, Rubber, Stainless Steel, Steel]

Material Type: [Buna-N, Nitrile, Vinyl]

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pressure Class: 125#

Recommended Valve Application: Potable Water

Temperature Range: Up to 200 Deg F

UL Listed: Yes

Valve Body Material: Cast Iron

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 25

Width: 6 in