2-1/2 in. Cast Iron Full Port Flanged 125# Ball Valve

You last purchased this on
 
American Valve

3700 Series 2-1/2 in. Cast Iron Full Port Flanged 125# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Valve

3700 Series 2-1/2 in. Cast Iron Full Port Flanged 125# Ball Valve

  • Fast #
  • Part #A3700L
  • Item #1394423
  • Manufacturer Part #3700 2-1/2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rated 200W at 200°F
  • Same end-to-end dimensions as gate or plug valve
  • Lever valve handle
  • Specifications: ASTM A-126B, ASME B16.1
  • Valve seat material: Teflon®
  • 100% lead-free
  • Material: Cast iron
  • Flanged end connections
  • PFA - fused solid ball
  • Certified to meet the requirements of NSF/ANSI 61 and NSF/ANSI 372
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-126 Class B
Application:
Backflow Preventer
Clean Bagged:
No
Collection:
3700 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
No
Length:
7-1/2 in
MSS:
MSS SP-70
Material:
Cast Iron, Plastic, Steel
Material Type:
Virgin PTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
125#, 200#
Recommended Valve Application:
Air, Liquid
Temperature Range:
Up to 200 Deg F
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Ball
Valve Operator:
Lever
Valve Port Opening:
Full Port
Valve Seat Material:
Virgin PTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
30 lb