3 in. Cast Iron Full Port Grooved 200# Ball Valve
Model 3700V 3 in. Cast Iron Full Port Grooved 200# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B
- Clean Bagged:
- No
- Collection:
- Model 3700V
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Length:
- 8-17/25 in
- MSS:
- MSS SP-72
- Material:
- Cast Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Recommended Valve Application:
- Air, Backflow Prevention, Liquid
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- Yes
- Valve Body Style:
- Ball
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 26 lb