4 in. Cast Iron Full Port Flanged 125# Ball Valve

You last purchased this on
 
American Valve

3700 Series 4 in. Cast Iron Full Port Flanged 125# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Valve

3700 Series 4 in. Cast Iron Full Port Flanged 125# Ball Valve

  • Fast #
  • Part #A3700P
  • Item #1394425
  • Manufacturer Part #3700 4
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tapped and plugged boss allows for venting downstream, or test port for backflow preventer
  • Class VI positive shutoff
  • Same end-to-end as any flanged gate or plug valve
  • PFA*- fused solid ball
  • Epoxy coated
  • Certified to meet the requirements of NSF/ANSI 61 and NSF/ANSI 372
  • Ideal for liquid, air, and back-flow applications
  • Low torque
  • 100% lead-free
  • 2" through 8" - full port
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.10
ASME:
ASME B16.1
ASTM:
ASTM A-126 Class B, ASTM A-48 Class 35
Collection:
3700 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Length (in):
12-3/5 in
Handle Material:
Steel
Length:
9 in
MSS:
MSS SP-70
Material:
Cast Iron, Plastic, Rubber
Material Type:
Buna-N, Vinyl, Virgin PTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
125#, 200#
Recommended Valve Application:
Air
Temperature Rating:
200
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Virgin PTFE
Valve Size:
4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
62 lb
Width:
9 in