4 in. Cast Iron Full Port Grooved 200# Ball Valve
3700V Series 4 in. Cast Iron Full Port Grooved 200# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full port in all sizes
- Class VI positive shutoff
- Double tapped & plugged bosses allow for venting or draining downstream, or test port for backflow preventer
- Blowout proof stem
- Meets all state and federal lead-free laws
- Ideal for liquid, air, and backflow applications
- Low torque
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B, ASTM A-48 Class 35
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 3700V Series
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Length:
- 9-9/10 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 45 lb
- cUPC Certified:
- No