American Valve
3700 Series 8 in. Cast Iron Full Port Flanged 125# Ball Valve
Part #A3700X | Item #1394427 | Manufacturer Part #3700 8
Valve Size
Product Details
- Same end-to-end dimensions
- Full Port
- Rated 200W @ 200° F
- 100% lead-free
- Replaces any flanged gate valve
Specifications
Collection: 3700 Series
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
MSS Specifications: MSS SP-70
Material: Cast Iron
NSF Certified: Yes
NSF Specifications: NSF 61-8
Pressure Class: 125#
Valve Body Style: Ball
Valve Operator: Lever Handle
Valve Port Opening: Full Port
Valve Seat Material: Teflon™
Valve Size: 8 in
Valve Stem: Non-rising
Valve Type: Ball Valve