3FG 1-1/4 in. Brass Full Port FNPT Gate Valve

Part #A3FGH  |  Item #89780  |  Manufacturer Part #3FG1-1/4

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threaded ends
  • Solid wedge disc
  • Non-rising stem
  • Approved for modular or manufactured homes
  • Attractive Enamel finish
  • Direct Drive Motor
  • Easy access electrical controls and hook-up
  • Easy to remove filters and blowers for easy cleaning and replacement
  • Exclusive easy clean coil and drain pan
  • Factory installed electric heaters

Lead Law Compliant, Not Certified

Specifications

Collection: 3FG

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Lead Law Compliance Level: Compliant Not Certified

Length: 5-3/4 in

MSS Specifications: MSS SP-80

Material: Brass

Maximum Pressure: [300 psi, 300 WOG]

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: 1 piece

Valve Disc Material: Brass

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Seat Material: Bronze

Valve Size: 1-1/4 in

Valve Stem: Non-rising

Valve Type: Gate Valve