American Valve

3FG 1/2 in. Brass Full Port FNPT Gate Valve

Part #A3FGD  |  Manufacturer Part #3FG1/2

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threaded ends
  • Solid wedge disc
  • Non-rising stem
  • 3.5, 4, and 5 ton models available in 26" widths or with Vortica" in 23.5" widths
  • 57.9"×23.5"×21"
  • Access to heater circuit breakers/pull disconnects
  • Built-in indoor fan delay function for increased efficiency
  • Check valve for heat pump application
  • Comfort-R" enhanced dehumidification start-up
  • Compact 21" depth for easy installation

Lead Law Compliant, Not Certified

Specifications

Collection: 3FG

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Lead Law Compliance Level: Compliant Not Certified

Length: 3-22/25 in

MSS Specifications: MSS SP-80

Material: Brass

Maximum Pressure: [300 psi, 300 WOG]

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: 1 piece

Valve Disc Material: Brass

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Seat Material: Bronze

Valve Size: 1/2 in

Valve Stem: Non-rising

Valve Type: Gate Valve