2 in. Brass Full Port FNPT Gate Valve
3FG 2 in. Brass Full Port FNPT Gate Valve
Package Quantity Info:
EA: 1 IP: 2 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid wedge disc
- Non rising stem
- Threaded Ends
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Steam Working Pressure
- Collection:
- 3FG
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Height:
- 4-1/25 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 7-19/50 in
- MSS:
- MSS SP-80
- Material:
- Brass
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 5.45 lb