3R 2 in. Brass Full Port FNPT Gate Valve

Part #A3RK  |  Item #1799955  |  Manufacturer Part #3R

Valve Size:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threaded ends
  • Non-rising stem
  • Solid wedge disc
  • Heavy pattern
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compressor Sump Heat
  • Demand defrost control with diagnostics
  • DuraTuff base, fast complete drain, weather proof
  • Efficiency up to 15.00 SEER and 9.0 HSPF

Specifications

Collection: 3R

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Brass

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Size: 2 in

Valve Stem: Non-rising

Valve Type: Gate Valve