American Valve
4000 Series 3 in. 316 Stainless Steel Full Port Flanged 300# Ball Valve
Part #A4001M | Item #673293 | Manufacturer Part #4001 3
Valve Size
Product Details
- Replaces gate valves & ball valves
- Easy operation
- Teflon-fused ball
- 150 class raised-face flanges
- Model 4001
- Climatuff™ compressor
- Comfort"R" mode approved
- Compressor Sump Heat
- Demand Defrost Control withdiagnostics
- DuraTuff base, fast complete drain, weather proof
Specifications
Collection: 4000 Series
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
IAPMO Listed: No
MSS Specifications: MSS SP-72
Material: Stainless Steel
Material Type: 316
Maximum Pressure: 300 psi
NSF Certified: Yes
Pressure Class: 300#
UL Listed: No
Valve Body Style: Ball
Valve Operator: Lever Handle
Valve Port Opening: Full Port
Valve Seat Material: Teflon™
Valve Size: 3 in
Valve Stem: Non-rising
Valve Type: Ball Valve