American Valve 4000 Series 316 Stainless Steel Full Port Flanged 300# Ball Valve

A4001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 class raised-face flanges
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compressor Sump Heat
  • Demand Defrost Control withdiagnostics
  • DuraTuff base, fast complete drain, weather proof
  • Easy operation
  • Model 4001
  • Replaces gate valves & ball valves
  • Teflon-fused ball

SPECIFICATIONS

Collection
4000 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-72
Material
Stainless Steel
Material Type
316
Maximum Pressure
300 psi
NSF Certified
Yes
Pressure Class
300#
UL Listed
No
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon™
Valve Size
3 in
Valve Stem
Non-rising
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday