4FG 1-1/2 in. Brass Full Port FNPT Gate Valve

Part #A4FGJ  |  Item #2893620  |  Manufacturer Part #4FG1-1/2

Valve Size:

1-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threaded ends
  • Rising stem
  • Solid slip-on wedge disk
  • Teflon Packing

Not Approved for Potable Water Applications

Specifications

Collection: 4FG

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-13/100 in

MSS Specifications: MSS SP-80

Material: Brass

Maximum Pressure: [300 psi, 300 WOG]

Maximum Temperature: 350

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Disc Material: Brass

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Seat Material: Teflon™

Valve Size: 1-1/2 in

Valve Stem: Rising

Valve Type: Gate Valve