G100 1 in. Brass Full Port FNPT 200# Ball Valve

Part #AG1001  |  Item #3919550  |  Manufacturer Part #G100-1

$ 19.99 EACH
(Pricing is for 1 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable packing
  • Blowoutproof stem design
  • For use in drinking water, domestic hot and cold water, natural gas, compressed air, petroleum applications, HVAC (condensers, chilled water & hot water heating) isolation & irrigation applications
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B16.44

Collection: G100

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Carbon Steel

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-3/4 in

MSS Specifications: MSS SP-110

Material: Brass

Maximum Pressure: 600 WOG

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 200#

Recommended Valve Application: [Gas, Water]

UL Listed: No

Valve Body Material: Brass

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve