G100 1/2 in. Brass Full Port FNPT 200# Ball Valve

Part #AG10012  |  Item #3919554  |  Manufacturer Part #G100-1/2

$ 7.69 EACH
(Pricing is for 1/2 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

Collection: G100

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 200 psi

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Teflon™

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve