1/4 in. Forged Brass Full Port FNPT 600# Ball Valve
G100 1/4 in. Forged Brass Full Port FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-piece body
- Forged lead free DZR brass body
- Blow-out proof stem
- Complies with lead free plumbing laws
- Adjustable packing
- For use in drinking water, domestic hot and cold water, natural gas, compressed air, petroleum applications, HVAC (condensers, chilled water & hot water heating) isolation & irrigation applications
- (1/4 in. - 1 in.) solid ball
- (1/4 in. - 2 in.) CSA approved for 1/2 PSIG and 5 PSIG for natural gas applications
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1, ANSI Z1157, ANSI Z21.15
- ASME:
- ASME B16.44
- ASTM:
- ASTM A-283 Grade D, ASTM B-16 C36000
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- G100
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-21/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No