2 in. Brass Full Port FNPT 200# Ball Valve
This product has been replaced by
Manufacturer Part #G101-2
G100 2 in. Brass Full Port FNPT 200# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blowoutproof stem design
- For use in drinking water, domestic hot and cold water, natural gas, compressed air, petroleum applications, HVAC (condensers, chilled water & hot water heating) isolation & irrigation applications
- Adjustable packing
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.44
- Collection:
- G100
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/3 in
- MSS:
- MSS SP-110
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve