American Valve
G100 3/4 in. Brass Full Port FNPT 200# Ball Valve
Part #AG10034 | Item #3919556 | Manufacturer Part #G100-3/4
Valve Size
Product Details
Specifications
ANSI Specifications: ANSI B1.20.1
Collection: G100
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
FM Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 200 psi
NSF Certified: No
Pressure Class: 200#
UL Listed: No
Valve Body Style: 2 piece
Valve Operator: Lever Handle
Valve Port Opening: Full Port
Valve Seat Material: Teflon™
Valve Size: 3/4 in
Valve Stem: Blowout-proof
Valve Type: Ball Valve